Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 586PHMR-533PM-BK

  • Zoro # G205836302


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Glenwood
Standards
CUL/cETLu
Width
7.5"
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHMR-533PM-BK
Zoro #
G205836302
UPC #
685659153644
Country of Origin
China

Dimensions

Width
7.5"
Height
16"
Length
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Glenwood
Standards
CUL/cETLu
Bulb Base Type
Medium
Watts
60
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

From the Glenwood lighting collection comes this outdoor pier mounted fixture, perfectly suited for placing on top of columns leading down the driveway or along a patio railing. Encased in a sleek modern aluminum frame, this lighting piece features a cylindrical clear glass lantern to allow the bulb to brighten the dimmest paths. With a deep black finish, this pier mounted lantern fixture works pleasantly with any architectural styles and elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.