Zoro Homepage

Glenwood 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 586PHBS-BK

  • Zoro # G605836247


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHBS-BK
Zoro #
G605836247
UPC #
685659153521
Country of Origin
China

Dimensions

Height
20"
Length
7.5"
Width
7.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
Dimmable
Yes
Series
Glenwood
Standards
CUL/cETLu
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet
Coastal Item
Yes

Description

A part of the Glenwood outdoor lighting collection, this ultra- modern and stylish post mounted lighting fixture can be secured along deck and patio railings to illuminate an entertainment area for hosting parties and family dinners al fresco. Its cylinder-shaped clear glass globe is encased within an open aluminum lantern frame, which has an alluring, deep black finish. This post mount fixture also offers an understated, yet contemporary flair that complements your home's existing facade and building materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.