Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenwood 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 586PHMR-BK

  • Zoro # G005836397


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHMR-BK
Zoro #
G005836397
UPC #
685659153491
Country of Origin
China

Dimensions

Height
15"
Length
5.5"
Width
5.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Series
Glenwood
Standards
CUL/cETLu
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

As part of the Glenwood lighting collection, this sleek and ultra-modern outdoor post mounted fixture is perfectly suited for landscapes and patio railings. Delicately sheathed in a tall and rectangular, contemporary aluminum frame, this post mount lighting piece features a cylindrical clear glass globe where a bright bulb shines through to illuminate a pathway. This lanterns dark black finish frame and pedestal base also complements a variety of architectural facade elements and color palettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.