Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenwood 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 586PHMS-BK

  • Zoro # G505836422


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
15"
Bulb Base Type
Medium
Dimmable
Yes
Series
Glenwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHMS-BK
Zoro #
G505836422
UPC #
685659153514
Country of Origin
China

Dimensions

Height
15"
Width
5.5"
Length
5.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Dimmable
Yes
Series
Glenwood
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lamps
1
Watts
60
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

As part of the Glenwood outdoor lighting collection, this super-stylish and contemporary post mounted fixture is ideal for illuminating landscapes and spacious patio entertainment areas. With a tall and rectangular, contemporary aluminum frame that encapsulates a cylindrical clear glass globe, this post mount lighting piece allows for a brightened space. This lantern also features a handsome, dark black finish that complements a home's existing architectural elements and color palettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.