Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 586PHBS-536P-BK

  • Zoro # G305836219


product price:  $850.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
114"
Bulb Base Type
Medium
Series
Glenwood
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHBS-536P-BK
Zoro #
G305836219
UPC #
685659153712
Country of Origin
China

Dimensions

Height
114"
Length
9.25"
Width
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Series
Glenwood
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Watts
100
Housing Material
Aluminum
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Perfect for casting light along a landscaped pathway, this outdoor post mounted fixture from the Glenwood collection features a contemporary style perfect for more modern homes. Its tall, slender design along with a sophisticated dark black finish and cage-style aluminum lantern allows this lamppost style lighting fixture to complement any building material without clashing. In addition, its cylindrical clear glass globe encases and protects the bulb from the elements while still displaying a full, bright glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.