Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 586PHMR-519P-BK

  • Zoro # G405836263


product price: $640.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Glenwood
Length
10"
Bulb Base Type
Medium
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHMR-519P-BK
Zoro #
G405836263
UPC #
685659153613
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
109"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Glenwood
Bulb Base Type
Medium
Standards
CUL/cETLu
Watts
60
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

From the Glenwood collection comes this tall, thin contemporary outdoor post mounted fixture, complete with a slim, dark black column capped with a matching aluminum lantern. This understated lamppost style outdoor lighting also features a sturdy cone-shaped base as well as a cylindrical clear glass globe encased around the bulb to protect against wind and rain. Stand this outdoor light fixture along a dim walkway to illuminate a path around the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.