Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 586PHMS-536P-BK

  • Zoro # G205836432


product price: $764.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Glenwood
Width
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHMS-536P-BK
Zoro #
G205836432
UPC #
685659153699
Country of Origin
China

Dimensions

Width
9.25"
Length
9.25"
Height
109"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Glenwood
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Watts
60
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Illuminate a walkway to the front door with this modern outdoor post mounted fixture from the Glenwood collection. Featuring a tall, slender column and lantern made of a weather-resistant aluminum material in a deep black finish, this lamppost style lighting piece is sure to survive the elements for years to come. In addition, it also features a contemporary lantern with a tube-like clear glass globe that encases the bulb, and is nestled by four thin braces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.