
Grayson Vanity, 3-Light, 23 In.W x 5.75 In.L x 8.5 In.H, Brushed Nickel/Clear + Etched Opal
Mfr # 1949-3V-BN
Zoro # G611800102
product price:Â $274.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
5.75 in
Width
23 in
Number of Lights
3
Collection Name
Grayson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1949-3V-BN
Zoro #
G611800102
UPC #
685659192117
Country of Origin
China
Dimensions
Height
8.5 in
Length
5.75 in
Width
23 in
Backplate Dimensions
7.87"L x 4.72"W
Details
Item
Vanity
Number of Lights
3
Collection Name
Grayson
Shade Material
Glass
Standards
CETL
Lamp Watts
100
Lamp Included
No
Dimmable
Yes
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Brushed Nickel
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Description
Add an exquisite look in contemporary bath fixtures, highlighting contrast in a three-light vanity light with a timeless motif. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance cool brushed nickel finish framing and show off a crisp mix of circles and lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.