
Grayson Vanity, 3-Light, 23 In.W x 5.75 In.L x 8.5 In.H, Matte Black/Clear + Etched Opal
Mfr # 1949-3V-MB
Zoro # G611800034
product price:Â $256.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
5.75 in
Width
23 in
Number of Lights
3
Collection Name
Grayson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1949-3V-MB
Zoro #
G611800034
UPC #
685659192131
Country of Origin
China
Dimensions
Height
8.5 in
Length
5.75 in
Width
23 in
Backplate Dimensions
7.87"L x 4.72"W
Details
Item
Vanity
Number of Lights
3
Collection Name
Grayson
Shade Material
Glass
Lamp Watts
100
Standards
CETL
Dimmable
Yes
Lamp Included
No
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear + Etched Opal
Location Rating
Damp
Frame Finish
Matte Black
Description
Modern with a layered design, this three-light vanity light makes a bath space come to life using sculptural elements. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance bold matte black finish framing and show off a crisp mix of circles and lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.