Zoro Homepage

Grayson Vanity, 5-Light, 40 In.W x 5.75 In.L x 8.5 In.H, Chrome/Clear + Etched Opal

  • Mfr # 1949-5V-CH

  • Zoro # G811799619


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Length
5.75 in
Width
40 in
Number of Lights
5
Collection Name
Grayson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1949-5V-CH
Zoro #
G811799619
UPC #
685659192209
Country of Origin
China

Dimensions

Height
8.5 in
Length
5.75 in
Width
40 in
Backplate Dimensions
7.87"L x 4.72"W

Details

Item
Vanity
Number of Lights
5
Collection Name
Grayson
Shade Material
Glass
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Standards
CETL
Bulb Base
Medium
Shade Finish/Color
Clear + Etched Opal
Frame Finish
Chrome
Location Rating
Damp
Frame Material
Steel

Description

Spacious bathrooms benefit from the extra-wide build and stunning style motif of this modern five-light vanity light. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance brilliant chrome finish framing and show off a crisp mix of circles and lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.