
Grayson Vanity, 5-Light, 40 In.W x 5.75 In.L x 8.5 In.H, Modern Gold/Clear + Etched Opal
Mfr # 1949-5V-MGLD
Zoro # G811799497
product price:Â $466.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
5.75 in
Width
40 in
Number of Lights
5
Collection Name
Grayson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1949-5V-MGLD
Zoro #
G811799497
UPC #
685659192223
Country of Origin
China
Dimensions
Height
8.5 in
Length
5.75 in
Width
40 in
Backplate Dimensions
7.87"L x 4.72"W
Details
Item
Vanity
Number of Lights
5
Collection Name
Grayson
Shade Material
Glass
Standards
CETL
Lamp Watts
100
Dimmable
Yes
Lamp Included
No
Frame Finish
Modern Gold
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Frame Material
Steel
Bulb Base
Medium
Description
Unforgettable glam style offers an exquisite look in any bath space as this five-light vanity light updates modern bathrooms. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance glam modern gold finish framing and show off a crisp mix of circles and lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.