
Grayson Wall Sconce, 1-Light, 4.75 In.W x 5.75 In.L x 8.25 In.H, Modern Gold/Clear + Etched Opal
Mfr # 1949-1S-MGLD
Zoro # G911799793
product price:Â $104.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
4.75 in
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1949-1S-MGLD
Zoro #
G911799793
UPC #
685659192063
Country of Origin
China
Dimensions
Height
8.25 in
Width
4.75 in
Length
5.75 in
Backplate Dimensions
7.87"L x 4.72"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Standards
CETL
Lamp Watts
100
Number of Lights
1
Frame Material
Steel
Frame Finish
Modern Gold
Collection
Grayson
Bulb Base
Medium
Shade Material
Glass
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Description
A sleek layered design blending glass and steel begins a look of elegance in this one-light wall sconce, a great option for contemporary bath spaces. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance stylish modern gold finish framing and show off a crisp mix of circles and lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.