Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haake 2 Light Wall Sconce, Chrome & Matte Black

  • Mfr # 338-2S-MB+CH

  • Zoro # G805840990


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
9.12"
Dimmable
Yes
Finish
Chrome
Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-2S-MB+CH
Zoro #
G805840990
UPC #
685659079647
Country of Origin
China

Dimensions

Height
11"
Width
9.12"
Length
5.25"
Canopy Dimensions
8 in x 5 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Haake
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Shade Finish
Matte Black
Number of Lights
2
Frame Material
Steel
Rated Location
Damp
Bulb Base
Candelabra

Description

Intriguing design detailing lends a compelling effect to this chrome and black matte steel two-light wall sconce. Enjoy a modern twist on a vintage historical theme, embellished with candelabra-style bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.