Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haake 2 Light Wall Sconce, Satin Brass & Matte Black

  • Mfr # 338-2S-MB+SBR

  • Zoro # G705840984


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
9.12"
Dimmable
Yes
Finish
Satin Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-2S-MB+SBR
Zoro #
G705840984
UPC #
685659079630
Country of Origin
China

Dimensions

Height
11"
Width
9.12"
Length
5.25"
Canopy Dimensions
8 in x 5 in

Details

Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Series
Haake
Frame Material
Steel
Rated Location
Damp
Bulb Base
Candelabra
Number of Lights
2
Shade Finish
Matte Black

Description

Add spot lighting in a transitional setting with this elegant satin brass and matte black two-light wall sconce. Designed to reflect a historical decor period, its complex arrangement of rings and pickets provide a visually pleasing effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.