Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halcyon 2 Light Flush Mount, Brushed Nickel

  • Mfr # 724F13-BN

  • Zoro # G805835682


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Width
13.75"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724F13-BN
Zoro #
G805835682
UPC #
685659133134
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
6.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Halcyon
Number of LEDs
Medium
Standards
ETL/CETL Certified
Housing Material
Steel
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Full of clean lines, this two-light ceiling light features a geometric silhouette. Brushed nickel streamlines the open square-like frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.