Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halcyon 2 Light Flush Mount, Matte Black

  • Mfr # 724F13-MB+CH

  • Zoro # G505835708


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Height
6.25"
Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724F13-MB+CH
Zoro #
G505835708
UPC #
685659133141
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
6.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
Item
Flush Mount
Housing Material
Steel
Series
Halcyon
Standards
ETL/CETL Certified
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Combine the sleekness of shiny chrome and modern geometric details in this two-light ceiling light. Contemporary in style and hue, the open lines of the frame feature a clean matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.