Zoro Homepage

Halcyon 3 Light Flush Mount, Bronze + Heritage Brass

  • Mfr # 724F15-BRZ+HBR

  • Zoro # G505835647


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Height
6.75"
Watts
60
Dimmable
Yes
Finish
Bronze + Heritage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724F15-BRZ+HBR
Zoro #
G505835647
UPC #
685659133189
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.75"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze + Heritage Brass
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Standards
ETL/CETL Certified
Series
Halcyon
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Rich hues from this three-light ceiling light warm up a modern space. The deep bronze and heritage brass tones from the clean lines in this open geometric silhouette radiate a soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.