Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halcyon 3 Light Flush Mount, Brushed Nickel

  • Mfr # 723F15-BN

  • Zoro # G805835705


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Length
16.25"
Width
16.25"
Height
6.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723F15-BN
Zoro #
G805835705
UPC #
685659133103
Country of Origin
China

Dimensions

Length
16.25"
Width
16.25"
Height
6.75"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Standards
ETL/CETL Certified
Series
Halcyon
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Sleek and modern, this three-light ceiling light features an open, rounded silhouette. Brighten up a space with the cleanness of brushed nickel and straight lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.