Zoro Homepage

Halcyon 3 Light Flush Mount, Brushed Nickel

  • Mfr # 724F15-BN

  • Zoro # G305835717


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724F15-BN
Zoro #
G305835717
UPC #
685659133165
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.75"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Series
Halcyon
Number of LEDs
Medium
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Clean lines and an open geometric silhouette from this three-light ceiling light emit a modern aura. The bright brushed nickel finish highlights the contemporary details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.