Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halcyon 3 Light Flush Mount, Matte Black

  • Mfr # 723F15-MB+CH

  • Zoro # G405835679


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Watts
60
Finish
Matte Black + Chrome
Series
Halcyon
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723F15-MB+CH
Zoro #
G405835679
UPC #
685659133110
Country of Origin
China

Dimensions

Width
16.25"
Height
6.75"

Details

Watts
60
Finish
Matte Black + Chrome
Item
Flush Mount
Series
Halcyon
Housing Material
Steel

Description

Celebrate modern style with the bright hues from this three-light ceiling light. The rounded silhouette features clean lines in an eye-catching matte black and chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.