Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halcyon 3 Light Flush Mount, Matte Black

  • Mfr # 724F15-MB+CH

  • Zoro # G005835680


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Height
6.75"
Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724F15-MB+CH
Zoro #
G005835680
UPC #
685659133172
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.75"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Halcyon
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Radiate brightly from the center of the open geometric silhouette of this three-light ceiling light. Matte black and chrome combine to smooth out the sleek, clean frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.