Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halliwell 2 Light Vanity, Bronze And Clear Seedy

  • Mfr # 461-2V-BRZ

  • Zoro # G105835252


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
10.5"
Length
8.75"
Width
14"
Housing Finish
Bronze
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-2V-BRZ
Zoro #
G105835252
UPC #
685659083231
Country of Origin
China

Dimensions

Height
10.5"
Length
8.75"
Width
14"
Canopy Dimensions
14 in x 5 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Style
contemporary; transitional; fusion
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Series
Halliwell
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

The clear seedy glass shade with full fluted lines is cradled by curved ribbon style arms in this modernly rustic transitional fusion light. A bronze finish elevates a rich industrial influenced appeal in this two-light vanity fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.