Zoro Homepage
This item is Discontinued.
Z-Lite Halliwell 5 Light Chandelier, Bronze & Matte Opal 7000-5BRZ

Halliwell 5 Light Chandelier, Bronze & Matte Opal (Discontinued)

  • Mfr # 7000-5BRZ
  • Zoro # G105836013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-5BRZ
Zoro #
G105836013
UPC #
685659065978
Country of Origin
China

Dimensions

Height
27.75"
Width
25"

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Opal
Series
Halliwell
Number of Lights
5
Housing Material
Steel

Description

The ribbon inspired curved arms of the Halliwell collection, when paired with Matte Opal shades, create a look of elegant simplicity. Available in both Brushed Nickel and Bronze, these fixtures will add sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.