Zoro Homepage
This item is Discontinued.
Z-Lite Harbor Lane 1 Light Outdoor Pier Mount Light, Black & Matte Opal 542PHB-533PM-BK

Harbor Lane 1 Light Outdoor Pier Mount Light, Black & Matte Opal (Discontinued)

  • Mfr # 542PHB-533PM-BK
  • Zoro # G305837100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542PHB-533PM-BK
Zoro #
G305837100
UPC #
685659048063
Country of Origin
China

Dimensions

Width
9"
Height
21"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Harbor Lane
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum
Watts
100

Description

The matte opal glass of the Harbor Lane family contrasts wonderfully with black cast aluminum fixtures. Predominantly square in shape, the fixtures taper narrow to the top with pillar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.