
Harden Flush mount, 3-Light, 12.25 In.W x 8.25 In.H, Matte Black/White
Mfr # 1948F12-MB
Zoro # G311799232
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948F12-MB
Zoro #
G311799232
UPC #
685659191486
Country of Origin
China
Dimensions
Width
12.25 in
Height
8.25 in
Canopy Dimensions
12.2"L x 12.2"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush mount
Lamp Included
No
Standards
CETL
Bulb Base
Candelabra
Collection
Harden
Location Rating
Damp
Number of Lights
3
Shade Material
Fabric
Frame Material
Steel
Shade Finish/Color
White
Description
A drum silhouette is crisp and stylish as it enhances this three-light flush mount ceiling light with a timeless metal frame. Ride the vertical waves aligned perfectly around its matte black finish steel frame, and bask in the soft glow of illumination filtered through a white fabric diffuser that eases harsh glare. This dimmable ceiling light offers artistry that becomes a focal point in a kitchen, foyer, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.