
Harden Flush mount, 3-Light, 12.25 In.W x 8.25 In.H, Modern Gold/White
Mfr # 1948F12-MGLD
Zoro # G611799314
product price: $310.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Standards
CETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948F12-MGLD
Zoro #
G611799314
UPC #
685659191493
Country of Origin
China
Dimensions
Width
12.25 in
Height
8.25 in
Canopy Dimensions
12.2"L x 12.2"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush mount
Standards
CETL
Lamp Included
No
Shade Material
Fabric
Bulb Base
Candelabra
Location Rating
Damp
Frame Material
Steel
Number of Lights
3
Shade Finish/Color
White
Collection
Harden
Description
A drum silhouette is crisp and stylish as it enhances this three-light flush mount ceiling light with a timeless metal frame. Ride the vertical waves aligned perfectly around its modern gold finish steel frame, and bask in the soft glow of illumination filtered through a white fabric diffuser that eases harsh glare. This dimmable ceiling light offers artistry that becomes a focal point in a kitchen, foyer, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.