
Harden Flush mount, 4-Light, 16.25 In.W x 8.25 In.H, Modern Gold/White
Mfr # 1948F16-MGLD
Zoro # G811799220
product price: $424.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948F16-MGLD
Zoro #
G811799220
UPC #
685659191516
Country of Origin
China
Dimensions
Width
16.25 in
Height
8.25 in
Canopy Dimensions
16.2"L x 16.2"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush mount
Lamp Included
No
Standards
CETL
Collection
Harden
Shade Finish/Color
White
Number of Lights
4
Bulb Base
Candelabra
Frame Material
Steel
Shade Material
Fabric
Location Rating
Damp
Description
Sculptural transitional artisan flavor is perfect for any setting as this modern gold finish steel four-light flush mount ceiling light captures deserved attention. Living rooms, dining spaces, and foyers receive a timeless style motif with a drum-shaped fixture featuring symmetrical ribbon waves cascading vertically, banded on both edges. A white diffuser filters glowing light, creating superb optical ergonomics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.