
Harden Flush mount, 5-Light, 20.25 In.W x 8.25 In.H, Matte Black/White
Mfr # 1948F20-MB
Zoro # G911799212
product price: $414.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948F20-MB
Zoro #
G911799212
UPC #
685659191523
Country of Origin
China
Dimensions
Width
20.25 in
Height
8.25 in
Canopy Dimensions
20.2"L x 20.2"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush mount
Lamp Included
No
Standards
CETL
Shade Finish/Color
White
Bulb Base
Candelabra
Number of Lights
5
Frame Material
Steel
Collection
Harden
Shade Material
Fabric
Location Rating
Damp
Description
Embrace an iconic style motif in a sculptural and fashion-forward five-light flush mount ceiling light constructed of bold matte black finish steel. Living rooms, dining spaces, and foyers receive a timeless aesthetic with a drum-shaped fixture featuring symmetrical ribbon waves cascading vertically, banded on both edges. A white diffuser filters glowing light, creating superb optical ergonomics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.