
Harden Flush mount, 5-Light, 20.25 In.W x 8.25 In.H, Modern Gold/White
Mfr # 1948F20-MGLD
Zoro # G411799347
product price: $528.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Watts
60
Dimmable
Yes
Standards
CETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948F20-MGLD
Zoro #
G411799347
UPC #
685659191530
Country of Origin
China
Dimensions
Width
20.25 in
Height
8.25 in
Canopy Dimensions
20.2"L x 20.2"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush mount
Standards
CETL
Lamp Included
No
Number of Lights
5
Bulb Base
Candelabra
Location Rating
Damp
Shade Finish/Color
White
Collection
Harden
Frame Material
Steel
Shade Material
Fabric
Description
Embrace an iconic style motif in a sculptural and fashion-forward five-light flush mount ceiling light constructed of elegant modern gold finish steel. Living rooms, dining spaces, and foyers receive a timeless aesthetic with a drum-shaped fixture featuring symmetrical ribbon waves cascading vertically, banded on both edges. A white diffuser filters glowing light, creating superb optical ergonomics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.