Harden Linear Chandelier, 10-Light, 13 In.W x 43 In.L x 11.75 In.H, Matte Black/White
- Mfr # 1948-42L-MB
- Zoro # G411799521
product price:Â
$
836.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Number of Lights
10
Width
13 in
Dimmable
Yes
Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1948-42L-MB
- Zoro #
- G411799521
- UPC #
- 685659191622
- Country of Origin
- China
- Item
- Linear Chandelier
- Lamp Watts
- 60
- Number of Lights
- 10
- Dimmable
- Yes
- Collection
- Harden
- Standards
- CETL
- Bulb Base
- Candelabra
- Location Rating
- Damp
- Shade Material
- Fabric
- Frame Material
- Steel
- Frame Finish
- Matte Black
- Shade Finish/Color
- White
- Bulbs Included
- No
Dimensions
- Width
- 13 in
- Length
- 43 in
- Height
- 11.75 in
- Chain Length
- Rods: 8x24"+4x12"+2x6"+2x3"
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 16.1"L x 5"W
Description
Classic styling delivers both modern industrial and transitional elegance to any space as this ten-light linear chandelier makes an artisan impact over kitchen islands, dining spaces, and billiards rooms. With a wavy ribbon pattern on its matte black finish steel frame and a white fabric diffuser, this stylish fixture maintains palette simplicity and offers a versatile look. Candelabra lights are gently filtered to manage glare levels, emitting an optical glow that's easy on the eyes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.