
Harden Pendant, 3-Light, 12 In.W x 11.75 In.H, Matte Black/White
Mfr # 1948P12-MB
Zoro # G511799339
product price:Â $322.00
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Width
12 in
Number of Lights
3
Collection Name
Harden
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948P12-MB
Zoro #
G511799339
UPC #
685659191547
Country of Origin
China
Dimensions
Height
11.75 in
Width
12 in
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
3
Collection Name
Harden
Shade Material
Fabric
Item
Pendant
Standards
CETL
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Location Rating
Damp
Bulb Base
Candelabra
Frame Material
Steel
Frame Finish
Matte Black
Shade Finish/Color
White
Description
Embrace the timeless design bridging industrial and modern style motifs with a three-light pendant with a bold matte black finish over steel framing. A drum silhouette is aesthetically pleasing as this fixture offers artisan ribbon waves cascading vertically down its banded frame, and a soft white fabric diffuser maintains pleasing lighting effects. Candelabra-style lights and a round canopy complete a checklist of features that round out an iconic look in a pendant that adds elegance to kitchens, foyers, and dining spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.