
Harden Pendant, 3-Light, 12 In.W x 11.75 In.H, Modern Gold/White
Mfr # 1948P12-MGLD
Zoro # G511799308
product price:Â $408.00
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Width
12 in
Number of Lights
3
Collection Name
Harden
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948P12-MGLD
Zoro #
G511799308
UPC #
685659191554
Country of Origin
China
Dimensions
Height
11.75 in
Width
12 in
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
3
Collection Name
Harden
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Included
No
Standards
CETL
Lamp Watts
60
Location Rating
Damp
Frame Finish
Modern Gold
Shade Finish/Color
White
Frame Material
Steel
Bulb Base
Candelabra
Description
Embrace the timeless design bridging industrial and modern style motifs with a three-light pendant with a clean modern gold finish over steel framing. A drum silhouette is aesthetically pleasing as this fixture offers artisan ribbon waves cascading vertically down its banded frame, and a soft white fabric diffuser maintains pleasing lighting effects. Candelabra-style lights and a round canopy complete a checklist of features that round out an iconic look in a pendant that adds elegance to kitchens, foyers, and dining spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.