
Harden Pendant, 5-Light, 18.25 In.W x 11.75 In.H, Modern Gold/White
Mfr # 1948P18-MGLD
Zoro # G111800015
product price:Â $584.00
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Width
18.25 in
Number of Lights
5
Collection Name
Harden
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948P18-MGLD
Zoro #
G111800015
UPC #
685659191578
Country of Origin
China
Dimensions
Height
11.75 in
Width
18.25 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
5"L x 5"W
Details
Number of Lights
5
Collection Name
Harden
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Standards
CETL
Frame Material
Steel
Shade Finish/Color
White
Location Rating
Damp
Frame Finish
Modern Gold
Bulb Base
Candelabra
Description
Versatility and an artisan impact calls attention to this transitional modern gold finish steel five-light pendant light. A drum silhouette is aesthetically pleasing as this fixture offers artisan ribbon waves cascading vertically down its banded frame, and a soft white fabric diffuser maintains pleasing lighting effects. Candelabra-style lights and a round canopy complete a checklist of features that round out an iconic look in a pendant that adds elegance to kitchens, foyers, and dining spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.