
Harden Pendant, 8-Light, 26.25 In.W x 11.75 In.H, Matte Black/White
Mfr # 1948P26-MB
Zoro # G611799741
product price:Â $698.00
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Width
26.25 in
Number of Lights
8
Collection Name
Harden
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1948P26-MB
Zoro #
G611799741
UPC #
685659191585
Country of Origin
China
Dimensions
Height
11.75 in
Width
26.25 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Number of Lights
8
Collection Name
Harden
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
CETL
Location Rating
Damp
Bulb Base
Candelabra
Shade Finish/Color
White
Frame Finish
Matte Black
Frame Material
Steel
Description
Timeless artistry and symmetry brings an exquisite vibe to this eight-light pendant, a classic fixture with plenty of versatility and construction of bold matte black steel. A drum silhouette is aesthetically pleasing as this fixture offers artisan ribbon waves cascading vertically down its banded frame, and a soft white fabric diffuser maintains pleasing lighting effects. Candelabra-style lights and a round canopy complete a checklist of features that round out an iconic look in a pendant that adds elegance to kitchens, foyers, and dining spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.