
Harden Wall Sconce, 2-Light, 8 In.W x 4.5 In.L x 14.75 In.H, Matte Black/White
Mfr # 1948-2S-MB
Zoro # G811799435
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Height
14.75 in
Width
8 in
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1948-2S-MB
Zoro #
G811799435
UPC #
685659191448
Country of Origin
China
Dimensions
Height
14.75 in
Width
8 in
Length
4.5 in
Backplate Dimensions
14.6"L x 8"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Watts
60
Lamp Included
No
Standards
CETL
Shade Material
Fabric
Shade Finish/Color
White
Frame Material
Steel
Collection
Harden
Location Rating
Damp
Bulb Base
Candelabra
Number of Lights
2
Frame Finish
Matte Black
Description
Romantic waves of metal cascade down the cylinder matte black finish steel frame of this artisan-inspired two-light wall sconce, an excellent choice for lighting up hallways, living spaces, and bedrooms. Candelabra-style lights glow through a white fabric diffuser, a tantalizing contrast to its curvy ribbon accents. Timeless and seamless style add versatility and a theatrical flavor to this elegant wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.