Harden Wall Sconce, 2-Light, 8 In.W x 4.5 In.L x 14.75 In.H, Modern Gold/White

  • Mfr # 1948-2S-MGLD

  • Zoro # G411799408


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
8 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1948-2S-MGLD
Zoro #
G411799408
UPC #
685659191455
Country of Origin
China

Dimensions

Height
14.75 in
Width
8 in
Length
4.5 in
Backplate Dimensions
14.6"L x 8"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Standards
CETL
Shade Finish/Color
White
Frame Finish
Modern Gold
Collection
Harden
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
2
Location Rating
Damp
Shade Material
Fabric

Description

Romantic waves of metal cascade down the cylinder modern gold finish steel frame of this artisan-inspired two-light wall sconce, an excellent choice for lighting up hallways, living spaces, and bedrooms. Candelabra-style lights glow through a white fabric diffuser, a tantalizing contribution to its curvy ribbon accents. Timeless and seamless style add versatility and a theatrical flavor to this elegant wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.