Harden Wall Sconce, 3-Light, 8 In.W x 4.5 In.L x 22.5 In.H, Modern Gold/White

  • Mfr # 1948-3S-MGLD

  • Zoro # G111799548


product price:  $292.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
8 in
Dimmable
Yes
Standards
CETL
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1948-3S-MGLD
Zoro #
G111799548
UPC #
685659191479
Country of Origin
China

Dimensions

Height
22.5 in
Width
8 in
Length
4.5 in
Backplate Dimensions
22.5"L x 8"W

Details

Dimmable
Yes
Item
Wall Sconce
Standards
CETL
Lamp Watts
60
Lamp Included
No
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
White
Frame Finish
Modern Gold
Shade Material
Fabric
Collection
Harden
Number of Lights
3

Description

With an open-concept design marked by wavy vertical metal elements perfectly spaced on its modern gold finish steel frame, this three-light wall sconce reflects a gallery influence as it illuminates hallways, living areas, and bedrooms. Candelabra-style lights glow through a white fabric diffuser, a tantalizing contribution to its curvy ribbon detailing. Timeless and seamless style add versatility and a theatrical flavor to this elegant wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.