Harlech Chandelier, 4-Light, 32.5 In.W x 25 In.H, Rubbed Brass/Rubbed Brass

  • Mfr # 739P32-RB

  • Zoro # G711799757


product price:  $1,606.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
100 W
Finish
Rubbed Brass
Series
Harlech
Number of Lights
4
Length
32.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
739P32-RB
Zoro #
G711799757
UPC #
685659169683
Country of Origin
China

Dimensions

Length
32.5"
Height
25 in
Width
32.5 in
Canopy Dimensions
5.1 x 5.1
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
100 W
Finish
Rubbed Brass
Series
Harlech
Number of Lights
4
Dimmable
Yes
Collection
Harlech
Standards
CUL/cETLu
Material
Steel
Style
Architectural, Transitional, mid-century, Industrial
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Shade Material
Steel
Bulbs Included
No

Description

A bold, designer look, the impressive Harlech collection four-light pendant delivers a charming layered, double pendant design. It skirts the line between modern and industrial design motifs, creating a charming, character rich addition. Perfect for the foyer or over a breakfast nook, the pendant boasts a warm rubbed brass inner drum, with a shorter, wider drum layered on top for a dimensional look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.