
Harlech Wall Sconce, 2-Light, 8.5 In.W x 4 In.L x 12.75 In.H, Bronze + Rubbed Brass/Bronze
Mfr # 739S-BRZ-RB
Zoro # G511799698
product price:Â $184.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Width
8.5 in
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
739S-BRZ-RB
Zoro #
G511799698
UPC #
685659169713
Country of Origin
China
Dimensions
Height
12.75 in
Width
8.5 in
Length
4 in
Canopy Dimensions
9.4 in x 6.7 in
Backplate Dimensions
9.4 x 6.7
Details
Dimmable
Yes
Finish
Bronze + Rubbed Brass
Item
Wall Sconce
Lamp Watts
60
Lamp Included
No
Standards
CUL/cETLu
Series
Harlech
Frame Material
Steel
Rated Location
Damp
Number of Lights
2
Bulb Base
Medium
Shade Material
Steel
Frame Finish
Bronze + Rubbed Brass
Collection
Harlech
Location Rating
Damp
Description
Expertly crafted in steel, this modern two-light wall sconce delivers a touch of Art Deco elegance to your living area or entryway. Its layered drum shade boasts a slender interior cylinder in a warm rubbed brass finish, complemented with a shorter and wider cylinder in a deep bronze finish. Refined without overwhelming surrounding decor, this sconce is a charming addition. + Rubbed Brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.