Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harley 1 Light Flush Mount, Brushed Nickel

  • Mfr # 2302F1-BN

  • Zoro # G605836049


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Length
5"
Width
5"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302F1-BN
Zoro #
G605836049
UPC #
685659159448
Country of Origin
India

Dimensions

Length
5"
Width
5"
Height
6.75"
Canopy Dimensions
5 in x 5 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Harley
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
1
Rated Location
Damp

Description

No image

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.