Zoro Homepage

Harley 3 Light Flush Mount, Bronze & Bronze

  • Mfr # 2302F3-BRZ

  • Zoro # G905835360


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302F3-BRZ
Zoro #
G905835360
UPC #
685659159578
Country of Origin
India

Dimensions

Length
16"
Width
16"
Height
5"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Series
Harley
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Inspiring with an easy, casual feel, the Harley modern three-light flushmount ceiling light delivers simple elegance with a hint of industrial design elements. A simple ring silhouette forms its drum shade made of cool bronze finish steel, creating a versatile fixture for a low-key but tasteful look in a kitchen, dining space, or living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.