Zoro Homepage

Harley 4 Light Flush Mount, Bronze & Bronze

  • Mfr # 2302F4-BRZ

  • Zoro # G905835353


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Watts
60
Dimmable
Yes
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302F4-BRZ
Zoro #
G905835353
UPC #
685659159622
Country of Origin
India

Dimensions

Length
20"
Width
20"
Height
5"
Canopy Dimensions
20 in x 20 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Harley
Housing Material
Steel
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Take a page from casual style by illuminating a modern space with the Harley flushmount metal drum ceiling light. This four-light ceiling light offers plenty of lighting in a kitchen, dining area, or main living space, maintaining an easy style. With a cool bronze finish steel shade, it’s versatile and dynamic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.