Zoro Homepage

Harmony 1 Light Pendant, Brushed Nickel & Clear

  • Mfr # 486P14-BN

  • Zoro # G405841458


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
14"
Width
14"
Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P14-BN
Zoro #
G405841458
UPC #
685659153149
Country of Origin
China

Dimensions

Height
10"
Length
14"
Width
14"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Harmony
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Watts
100
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Express your modern aesthetic with this eye-catching one-light pendant. The grooved, rounded shade is made from clear glass, suspended from a steel frame with a sleek brushed nickel finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.