Zoro Homepage

Harper 1 Light Pendant, Rubbed Brass & Clear

  • Mfr # 3034P8-RB

  • Zoro # G105840829


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034P8-RB
Zoro #
G105840829
UPC #
685659169782
Country of Origin
China

Dimensions

Height
11.5"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Watts
100
Series
Harper
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium

Description

Add a fresh, modern edge to transitional decor with this sleek, metal pendant light from the Harper collection. Showcasing a clear glass shade and a slim, steel frame in a high-shine, polished nickel finish, this sophisticated fixture illuminates a room in effortlessly elegant style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.