Zoro Homepage

Harper 1 Light Wall Sconce, Polished Nickel & Clear

  • Mfr # 806-1S-PN

  • Zoro # G405840666


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Width
8"
Dimmable
Yes
Finish
Polished Nickel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-1S-PN
Zoro #
G405840666
UPC #
685659147025
Country of Origin
China

Dimensions

Height
12.25"
Width
8"
Length
8.5"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Harper
Shade Finish
Clear
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp
Number of Lights
1
Shade Material
Glass

Description

This contemporary one-light wall sconce devotes attention to detail as it delivers fresh, inspiring materials. Make a modern bathroom, bedroom, or hallway come to life with a fixture featuring polished nickel finish steel and a conical clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.