Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 483-2V-BN

  • Zoro # G205834988


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Width
15.5"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-2V-BN
Zoro #
G205834988
UPC #
685659156577
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
15.5"
Canopy Dimensions
15-1/2 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Series
Harper
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Create a stunning look of fresh design when adding ambient lighting to a custom bath space. Contemporary and inviting, this two-light vanity bath light from the Harper collection keeps it simple yet decadent with a sleek brushed nickel finish over steel composing a rectangular wall mount and accents. Clear glass conical shades add a hint of nautical inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.