Zoro Homepage

Harper 3 Light Vanity, Chrome & Clear

  • Mfr # 483-3V-CH

  • Zoro # G305835021


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Width
23"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-3V-CH
Zoro #
G305835021
UPC #
685659150858
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
23"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Series
Harper
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Delivering a slightly nautical motif, this contemporary three-light vanity bath light from the Harper collection infuses decadence and elegance to make any bath space sophisticated and stylish. This vanity light features shiny chrome finish steel with charming ring and peg accents, paired with delicate clear glass conical shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.