Zoro Homepage

Harper 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 483-4V-BN

  • Zoro # G405834955


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Width
31.25"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-4V-BN
Zoro #
G405834955
UPC #
685659156591
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
31.25"
Canopy Dimensions
31-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Dimmable
Yes
Series
Harper
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

This modern four-light vanity bath light captures a sophisticated aesthetic with nautical inspiration, perfect for an upscale custom bath space. Indulge in delicate conical shades made of clear glass and a sleek brushed nickel finish wall mount updated with charming ring and peg accents. Perfect for a mid-sized to larger vanity, this light becomes a focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.