Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 4 Light Vanity, Chrome & Clear

  • Mfr # 483-4V-CH

  • Zoro # G205834896


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Width
31.25"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-4V-CH
Zoro #
G205834896
UPC #
685659150865
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
31.25"
Canopy Dimensions
31-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Series
Harper
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

This modern four-light vanity bath light captures a sophisticated aesthetic with nautical inspiration, perfect for an upscale custom bath space. Indulge in delicate conical shades made of clear glass and a shiny chrome finish wall mount updated with charming ring and peg accents. Perfect for a mid-sized to larger vanity, this light becomes a focal point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.