Zoro Homepage

Harper 5 Light Vanity, Chrome & Clear

  • Mfr # 483-5V-CH

  • Zoro # G805834944


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Width
39.75"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-5V-CH
Zoro #
G805834944
UPC #
685659156553
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
39.75"
Canopy Dimensions
39-3/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Standards
CUL/cETLu
Series
Harper
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Graceful elegance follows linear styling to deliver a fashionable way to illuminate a contemporary bath space. This five-light vanity light from the Harper collection offers inspiring nautical charm with upscale materials and finishes. A radiant chrome finish steel wall mount and ring and peg accents add whimsical vibes to five delicate conical shades fashioned of sleek clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.